Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 7 ft Dia.
Mfr # F-ES2-0701S34
Zoro # G611892770
original price:
$3,798.99
1% off
Free Shipping & Returns
$3,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color Black/Yellow
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Ass Fans
- MFR # F-ES2-0701S34
- Zoro # G611892770
- UPC # 840325208770
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 7 ft |
Description
Ceiling Fan, 7 ft Blade Diameter, 110 to 125V AC Voltage, Phase 1, 34,816 cfm, 198 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Housing Finish Yellow, Fan Blade Color Black/Yellow, Number of Blades 6, Sound Level Less Than 35 dBA, Speed Controllable - Fans Yes, 10 A Amps, 50/60 Hz Hz, Motor Design Permanent Magnet, Light Kit No Light, Reversible Yes, Mount Type Angle Iron, Fan Mounting Location Ceiling, Thermal Protection Auto
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 9.75, White, Steel (4MJH3)
- HONEYWELL HOME DPST, 120V, 50VA TRANSFORMER-FOR SV9500/ 9 (R8285D5001)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- ICM CONTROLS Sc055 2-Wire Cool Only (SC055)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Brass (50502-40)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- MODERN FORMS Hydra 8-Blade Smart Ceiling Fan 120in Titanium with 3000K LED Light Kit and Wall Control (FR-W1805-120L)
- HONEYWELL CEILING FANS Kaliza, 60-in. Indoor/Outdoor Ceiling Fan with Lights & Remote Control, Black (51907-40)
- Big Ass Fans Ceiling Fans