Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PFX4-2404S34S65
Zoro # G011892776
product price: $11,565.99
/ea
Free Shipping & Returns
$11,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-2404S34S65
- Zoro # G011892776
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 400 to 480V AC Voltage, 750 W Fan Watts, Phase 3, 270,177 cfm, Motor HP 2 1/2 hp, 62 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 8, Speed Controllable - Fans Yes, 10 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 122 Degrees F, Motor Design 3-Phase, Light Kit No Light, Reversible Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FB14X18X2A_6)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q345U1005)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte Black with Remote Control and Remote Control (FR-W1910-62)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Bright White (51804-40)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51630-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50339)
- Big Ass Fans Ceiling Fans