Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PFX4-2403S34S65
Zoro # G111892775
product price: $11,454.99
/ea
Free Shipping & Returns
$11,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-2403S34S65
- Zoro # G111892775
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 200 to 240V AC Voltage, 750 W Fan Watts, Phase 3, 270,177 cfm, Motor HP 2 1/2 hp, 62 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 8, Speed Controllable - Fans Yes, 15 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 122 Degrees F, Motor Design 3-Phase, Light Kit No Light, Reversible Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- JOHNSON CONTROLS Pneumatic Valve Actuator Mounting Kit (MP8000-6002)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- MRCOOL Condenser Wall Mounting Kit (MB440A)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in Oil-Rubbed Bronze (ICF96 WLORB)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- JANDORF Fan Light Switch 3 Way (60305)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light & Remote Control, Bronze (50752-40)
- PROMINENCE HOME Lincoln Woods, 52 in. Ceiling Fan with Light, Bronze (50581-40)
- Big Ass Fans Ceiling Fans