Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PFX4-2402S34S65
Zoro # G311892773
product price: $11,454.99
/ea
Free Shipping & Returns
$11,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-2402S34S65
- Zoro # G311892773
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 200 to 240V AC Voltage, 750 W Fan Watts, Phase 1, 273,838 cfm, Motor HP 2 1/2 hp, 62 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 8, Speed Controllable - Fans Yes, 20 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 122 Degrees F, Motor Design Single-Phase, Light Kit No Light, Reversible Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (16204.C 3PK)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (10241.10 12PK)
- DAYTON Thermal Switch (2201153)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- HUNTER Decorative Ceiling Fan, Low Pro, 46" Blade Dia., 1 Phase, 120 (59269)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- BLAZING LEDZ Fantastic Fan Hands Free Personal Fan Plastic (702532)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- SPT APPLIANCE SPT Appliance SF-1691CA DC-Motor Drop Ceiling Fan (SF-1691CA)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-143WB)
- Big Ass Fans Ceiling Fans & Accessories