Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PFD1-2422S34S65
Zoro # G911892777
product price: $10,463.99
/ea
Free Shipping & Returns
$10,463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-2422S34S65
- Zoro # G911892777
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 200 to 277V AC Voltage, 725 W Fan Watts, Phase 1, 194,427 cfm, Motor HP 2 hp, 64 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 6, Speed Controllable - Fans Yes, 15 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 131 Degrees F, Motor Design Neodymium Magnet, Light Kit No Light, Reversible Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Evap Pan 400W 110V (CP801)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH6)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 12.5", MER (FC100A1052)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- USG INTERIORS 2x4 Plateau Ceil Tile (725)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (F-001)
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, White (80101-40)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red (HVLS 108 BLKR)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- Big Ass Fans Ceiling Fans & Accessories