Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PFD1-2404S34S65
Zoro # G811892778
product price: $10,463.99
/ea
Free Shipping & Returns
$10,463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-2404S34S65
- Zoro # G811892778
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 380 to 480V AC Voltage, 725 W Fan Watts, Phase 3, 194,427 cfm, Motor HP 2 hp, 64 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 6, Speed Controllable - Fans Yes, 10 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 131 Degrees F, Motor Design Neodymium Magnet, Light Kit No Light, Reversible Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Connector, Harness, 24in (F0115 010000S1)
- TEKMAR 256 One Stage Boiler Control (256)
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- SUPCO Fin Jack, FPT10 (FPT10)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- Big Ass Fans Ceiling Fans