Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PF62-2404S34S65X2
Zoro # G511892771
product price: $6,278.99
/ea
Free Shipping & Returns
$6,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-2404S34S65X2
- Zoro # G511892771
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 400 to 480V AC Voltage, 725 W Fan Watts, Phase 3, 193,396 cfm, Motor HP 2 hp, 61 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 6, Speed Controllable - Fans Yes, 10 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Design 3-Phase, Motor Enclosure NEMA 4X
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- KOCH 16x25 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-1625-01)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- SCHAEFER BRUSH T-Handle, 12-24, Male Thread (13001)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- SEM PRODUCTS VERY DARK PEWTER (SE17223)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- O2COOL O2Cool FC04001 4 in. Battery Operated Clip Fan; White & Grey (204013)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- BOSTON HARBOR Fan Ceil 52In5Bld/3Lt Nat Iron (AC362+3L-NI-3L)
- Big Ass Fans Ceiling Fans