Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PF62-2403S34S65X2
Zoro # G011892769
product price: $6,167.99
/ea
Free Shipping & Returns
$6,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-2403S34S65X2
- Zoro # G011892769
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 200 to 240V AC Voltage, 725 W Fan Watts, Phase 3, 193,396 cfm, Motor HP 2 hp, 61 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 6, Speed Controllable - Fans Yes, 15 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Design 3-Phase, Motor Enclosure NEMA 4X
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 20 In, 115/230V (10D975)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70DA-1C)
- RW BECKETT Oil Burner, 8-1/2 Dia x 9 In L Air Tube (B2503)
- BLACK & DECKER 52'' 4 - Blade Standard Ceiling Fan with Pull Chain and Light Kit Included (BCF5252)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Bright White (51651-40)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51081)
- Big Ass Fans Ceiling Fans