Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 24 ft Dia.
Mfr # F-PF62-2402S34S65X2
Zoro # G111892768
Free Shipping & Returns
$6,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-2402S34S65X2
- Zoro # G111892768
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 24 ft |
Description
Ceiling Fan, 24 ft Blade Diameter, 200 to 240V AC Voltage, 725 W Fan Watts, Phase 1, 193,396 cfm, Motor HP 2 hp, 61 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver/Yellow, Housing Finish Yellow, Fan Blade Color Silver, Number of Blades 6, Speed Controllable - Fans Yes, 25 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Motor Design Single-Phase, Motor Enclosure NEMA 4X
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Heat Exchanger (48TJ660010)
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- ALL-FILTERS 20X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20241.13 4PK)
- BROAN Pendant (99110563)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- PROMINENCE HOME Auletta, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (50345-40)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- HUNTER Extension Downrod, 36", White (26327)
- Big Ass Fans Ceiling Fans