Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 12 ft Dia.
Mfr # F-ES2-1201S34
Zoro # G211892774
original price:
$4,198.99
1% off
new price: $4,156.99
/ea
Free Shipping & Returns
$4,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color Black/Yellow
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-ES2-1201S34
- Zoro # G211892774
- UPC # 840325208794
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 12 ft |
Description
Ceiling Fan, 12 ft Blade Diameter, 110 to 125V AC Voltage, Phase 1, 48,971 cfm, 85 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Housing Finish Yellow, Fan Blade Color Black/Yellow, Number of Blades 6, Sound Level Less Than 35 dBA, Speed Controllable - Fans Yes, 10 A Amps, 50/60 Hz Hz, Motor Design Permanent Magnet, Light Kit No Light, Reversible Yes, Mount Type Angle Iron, Fan Mounting Location Ceiling, Thermal Protection Auto
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105CAINP3P)
- AIR KING 14" Multi Mount Fan (9314)
- TJERNLUND PRODUCTS Dehumidistat, 20-80%, 115V AC, SPST (DH10)
- HONEYWELL THERMAL SOLUTIONS V88J1006 24V 1" Diaphragm Gas (V88J1006)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan (P2556-2030K)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- BRILLO 52 in. Nautilus Ceiling Fan White (BR2772334)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- Big Ass Fans Ceiling Fans