Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, Anodized Aluminum, 10 ft Dia.
Mfr # F-ES2-1001S34
Zoro # G411892772
original price:
$3,998.99
10% off
new price: $3,598.99
/ea
Free Shipping & Returns
$3,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color Black/Yellow
- Housing Finish Yellow
- Number of Blades 6
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-ES2-1001S34
- Zoro # G411892772
- UPC # 840325208787
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 10 ft |
Description
Ceiling Fan, 10 ft Blade Diameter, 110 to 125V AC Voltage, Phase 1, 42,257 cfm, 124 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Finish Anodized Aluminum, Housing Finish Yellow, Fan Blade Color Black/Yellow, Number of Blades 6, Sound Level Less Than 35 dBA, Speed Controllable - Fans Yes, 10 A Amps, 50/60 Hz Hz, Motor Design Permanent Magnet, Light Kit No Light, Reversible Yes, Mount Type Angle Iron, Fan Mounting Location Ceiling, Thermal Protection Auto
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 7 34X25 34X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 775 X 2575 X 075 MA (WY-0R0D-6)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- YORK Switch, SPST, Roll-Out, 225 deg/145 degF (S1-025-26392-005)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- CRAFTMADE 54" Ceiling Fan with Blades (INS54FB3)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- Big Ass Fans Ceiling Fans