Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, 1 Phase, 100/240VAC
Mfr # S3150-X2-AW-04-02-C-01-F259-G9
Zoro # G7806260
product price: $1,465.99
/ea
Free Shipping & Returns
$1,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Housing Color White
- Housing Finish White
- Number of Blades 3
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # S3150-X2-AW-04-02-C-01-F259-G9
- Zoro # G7806260
- UPC # 810013336252
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14 ft |
Blade Diameter | 60 in |
Overall Width | 60 in |
Overall Height | 29 in, 41 in |
Min. Mounting Height | 10.5 ft |
Overall Depth | 60 in |
Description
Ceiling Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- HOME IMPRESSIONS 6 In. x 14 In. Stamped Steel Return Air Grille (1RA1406WH)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- ALL-FILTERS 18X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18242.8 6PK)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Pewter (51652-40)
- MAXIM Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan (89915OI)
- Big Ass Fans Ceiling Fans & Accessories