Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, 1 Phase, 100/240VAC
Mfr # S3127-X2-AW-04-02-C-01-F259-G9
Zoro # G7806680
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Housing Color White
- Housing Finish White
- Number of Blades 3
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # S3127-X2-AW-04-02-C-01-F259-G9
- Zoro # G7806680
- UPC # 810013336030
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14 ft |
Overall Width | 52 in |
Blade Diameter | 52 in |
Overall Height | 29 in, 41 in |
Overall Depth | 52 in |
Min. Mounting Height | 10.5 ft |
Description
Ceiling Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- DAYTON Blower, 18 1/4 In (2C799)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ0)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59247)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50231)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- SEM PRODUCTS VERY DARK PEWTER (SE17223)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- Big Ass Fans Ceiling Fans & Accessories