Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan, 1 Phase, 100/240VAC
Mfr # B3213-X4-AW-04-02-D-01-G9
Zoro # G7805859
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Housing Color White
- Housing Finish White
- Number of Blades 3
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # B3213-X4-AW-04-02-D-01-G9
- Zoro # G7805859
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14 ft |
Blade Diameter | 84 in |
Min. Mounting Height | 10.5 ft |
Overall Height | 29 in, 41 in |
Overall Depth | 84 in |
Overall Width | 84 in |
Description
Ceiling Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Commercial Dehumidifier (P646)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 9-7/8 in H, SS (GVD-5PL)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W748)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- WAC Disc II 5-Blade Pull Chain Memory Ceiling Fan 52in Matte Black with 3000K Dimmable LED Light Kit (F-033)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- Big Ass Fans Ceiling Fans