Shop All Air Circulators
Big Ass Fans
AirEye 24'' Midnight Black Wall-Mounted Fan with AEOS - 120V 1/3 hp
Mfr # 657AEOS24WM
Zoro # G711386032
product price: $2,223.99
/ea
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657AEOS24WM
- Zoro # G711386032
- Country of Origin United States
- Category Air Circulators
Description
Perfect for indoor spaces at warehouses industrial facilities and even offices this Big Ass Fans AirEye 24'' midnight black wall-mounted fan with AEOS efficiently circulates the air in your establishment and helps to keep it comfortable. The unique AirEye occupancy sensor AEOS utilizes infrared technology to activate the fan to your desired speed whenever motion is detected. It has a 40' range within a 90 degree radius for sensing occupancy and will stay on for 5 minutes before shutting down if no motion is detected. Plus LED lights on the sensor monitor the unit. Three durable precision-balanced blades ensure that your establishment stays cool in any condition. With a powder-coated steel construction this fan resists corrosion and daily wear and tear. Plus the fan's attractive midnight black finish provides a professional look that won't discolor or fade.**Equipped with a wall mounting system and 18' power cord this fan allows for versatile placement to meet your establishment's needs. In addition the fan's IP65-rated EC motor is protected from water and dust so it remains running in busy dirty settings. Plus it can be sprayed down to clean between uses without fear of malfunction. It maintains a low sound level to keep from disrupting workplaces but has 50% more CFM per watt than standard induction motors. Because it also runs cooler than most standard induction motors it wastes less energy while lasting longer.**This fan is highly customizable with variable speed controls that affect your building's overall temperature. When it's time to replace parts or if you decide to upgrade this fan is equipped with modular components sold separately that make the process easy. With these interchangeable parts you can change the fan's mounting style size or AEOS option. This Big Ass Fans AirEye fan is the perfect cooling solution for your establishment.**Overall Dimensions:*Fan Diameter: 24''*Mount Length: 20''*Mount Height 19 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP (1WDC5)
- DAYTON Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in (4YC86)
- FASCO Blower, 480 cfm, 115V, 1200/1400 rpm (50769-D500)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- POWER BREEZER Industrial Fan, 24'', 1/3 hp, 110 - 120V AC (F300M)
- TACO 0010 Cartridge Circulator (0010)
- Big Ass Fans Air Circulators