Shop All Air Circulators
Big Ass Fans
AirEye 24'' Midnight Black Wall-Mounted Fan - 120V 1/3 hp
Mfr # 657AE24WM
Zoro # G011222429
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657AE24WM
- Zoro # G011222429
- Country of Origin United States
- Category Air Circulators
Description
Perfect for indoor spaces at warehouses industrial facilities and even offices this Big Ass Fans AirEye 24'' midnight black wall-mounted fan efficiently circulates the air in your establishment and helps to keep it comfortable. Three durable precision-balanced blades ensure that your establishment stays cool in any condition. With a powder-coated steel construction this fan resists corrosion and daily wear and tear. Plus the fan's attractive midnight black finish provides a professional look that won't discolor or fade.**Equipped with a wall mounting system and 18' power cord this fan allows for versatile placement to meet your establishment's needs. In addition the fan's IP65-rated EC motor is protected from water and dust so it remains running in busy dirty settings. Plus it can be sprayed down to clean between uses without fear of malfunction. It maintains a low sound level to keep from disrupting workplaces but has 50% more CFM per watt than standard induction motors. Because it also runs cooler than most standard induction motors it wastes less energy while lasting longer.**This fan is highly customizable with variable speed controls that affect your building's overall temperature. When it's time to replace parts or if you decide to upgrade this fan is equipped with modular components sold separately that make the process easy. With these interchangeable parts you can change the fan's mounting style size or AEOS option. This Big Ass Fans AirEye fan is the perfect cooling solution for your establishment.**Overall Dimensions:*Fan Diameter: 24''*Mount Length: 20''*Mount Height 19 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard 20" (2ATB8)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 100 psi, 1/8 (P499RAP-101K)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- SPIROTHERM Vjr-125 1-1/4" Ips Rovent (VJR-125)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- ILIVING Super Turbo High Velocity 20 in. Floor Fan, 7500CFM, 225-Watt Motor (ILG8F21)
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- DAYTON Guard Set 12" (GGS_47294)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- Big Ass Fans Air Circulators