Shop All Ceiling Fans
Big Ass Fans
7' Yellow and Silver Aluminum Indoor Shop Ceiling Fan - 110-125V
Mfr # 6572025
Zoro # G611123713
product price: $6,502.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,502.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 6572025
- Zoro # G611123713
- Country of Origin United States
- Category Ceiling Fans
Description
Use this Big Ass Fans 7' yellow and silver aluminum indoor shop ceiling fan to improve the airflow and comfort of indoor areas like airplane hangars and warehouses. The patented airfoil system includes 6 airfoils on each durable aluminum blade with cuffed winglets to maximize performance and efficiency keeping your establishment cool in any condition. Plus this fan allows you to enjoy year-round energy savings in both hot and cold weather.**The included versatile mounting equipment allows this fan to be installed on sloped or flat ceilings perfect for transforming indoor spaces up to 45' x 45' with ceilings as low as 13' so you can place this fan to meet your facility's needs. To easily adjust the airflow with the variable speed controller a wall switch is included making this fan accessible and adjustable depending on your work environment. The motor is reversible pulling hot air up or pushing it down. This fan has a high-efficiency gearless direct-drive motor which is silent and energy-efficient to provide serious air movement without interruption.**Overall Dimensions:*Airfoil Length: 35 1/4''*Fan Diameter: 84''*Mount Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th8321Wf1001 Premier White (TH8321WF10)
- ERIE Non-Spring Return Actuator, 24V (AP33A000)
- DANFOSS Refrigeration Thermostat (077B0020)
- DELTA BREEZ Vent Heat/Fan 80Cfm (80FL-HEATER)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- ONE SMART CE ONE 52" WiFi Smart Ceiling Fan - Reversible, Color Temp Adjustable LED Light, White (OCHF02-W)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59124)
- Big Ass Fans Ceiling Fans & Accessories