Shop All Ceiling Fans
Big Ass Fans
14' Yellow and Silver Aluminum Indoor Shop Ceiling Fan - 100-125V
Mfr # 6574900
Zoro # G411123708
product price: $7,614.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,614.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 6574900
- Zoro # G411123708
- Country of Origin United States
- Category Ceiling Fans
Description
Use this Big Ass Fans 14' yellow and silver aluminum indoor shop ceiling fan to improve the airflow and comfort of indoor areas like airplane hangars and warehouses. The patented airfoil system includes 6 airfoils on each durable aluminum blade with cuffed winglets to maximize performance and efficiency keeping your establishment cool in any condition. Plus this fan allows you to enjoy year-round energy savings in both hot and cold weather.**The included versatile mounting equipment allows this fan to be installed on sloped or flat ceilings perfect for transforming indoor spaces up to 70' x 70' with ceilings from 14' to 30' tall so you can place this fan to meet your facility's needs. This fan cools the same area as 70 standard 52'' ceiling fans at a fraction of the operating cost. To easily adjust the airflow with the variable speed controller a wall switch is included making this fan accessible and adjustable depending on your work environment. The motor is reversible pulling hot air up or pushing it down. This fan has a high-efficiency gearless direct-drive motor which is silent and energy-efficient to provide serious air movement without interruption.**Overall Dimensions:*Airfoil Length: 84''*Fan Diameter: 168''*Mount Height: 73''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Door Gasket, 18-5/8" x 31-1/16" (712-032D-01)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- ALL-FILTERS 18X18X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18182.13 6PK)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light (7231000)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50378)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- PROGRESS LIGHTING Fan 48"Downrod (P2607-30)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- RAYO 48 in. Montclair Black with Koa Trim AC Ceiling Fan with Light (RA1689020)
- Big Ass Fans Ceiling Fans & Accessories