Shop All Hydraulic Filters
Big A
91415 Replacement/Interchange Hydraulic Filter
Mfr # MF0065824
Zoro # G005780263
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Filter Media Cellulose
- Flow Direction Inside-Out
- Seal Type Buna
- Height 9.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big A
- MFR # MF0065824
- Zoro # G005780263
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Suction |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0451846 replaces OEM 91415 by BIG A and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 9.29in
OD Top: 3.66in
OD Bottom: 3.66in
ID Top: 1.73in
ID_Bottom: 1.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 9.29in
OD Top: 3.66in
OD Bottom: 3.66in
ID Top: 1.73in
ID_Bottom: 1.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Mounted Tank Strainer 10 Gpm, 1" NPT Port Size, 100 Micron, 221204 (221204)
- NTN Radial Ball Bearing, Shielded, 16mm Bore (6202ZZ/16C3/L627)
- COXREELS Hose Clamp No.9,115 (115)
- 3M Valve Spring A0014, 1/pk (28101)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- SOFIMA HYDRAULICS FAM011MNXSB4S Replacement/Interchange Hydraulic Filter (MF0062175)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PM6021, 25 micron, Outside-In (MF0502896)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MAIN FILTER Hydraulic Filter, replaces FLEETRITE HFR86212, 25 micron, Outside-In, Cellulose (MF0502896)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces TEREX H18628, 10 micron, Outside-In, Glass (MF0615536)
- Big A Hydraulic Filtration