Shop All Vertical & Horizontal Band Saws
Biesemeyer
Delta 28-400 14" 1 HP Steel Frame Band Saw
Mfr # 28-400
Zoro # G605989776
product price: $1,984.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,984.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biesemeyer
- MFR # 28-400
- Zoro # G605989776
- UPC # 847962004819
- Country of Origin China
- Category Vertical & Horizontal Band Saws
Description
Delta 28-400 14" 1 hp steel frame band saw features: durable aluminum, rubber-coated upper and lower 9 spoke wheels are precision balanced for superior blade tracking standard size t-slot accepts all 3/4 in. X 3/8 in. Miter gaugesprecision ball bearing upper and lower blade guides ensure consistent tracking for accurate cutting performance cuts up to 13 5/8" width and 6" depth heavy duty steel frame reduces flexing and features a superior finish and aluminum table support for long lasting durability two speed pulley with easy tensioning system poly v belt drive for smooth operation, consistent power and will not take a set when left tensioned smooth ball bearing upper and lower guides secure blade and ensure superior blade accuracy and performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BLADE BAND 1/4""X62"" 6T (WB55362DB)
- MILWAUKEE TOOL Crimper/Stripper, Metal, 3 1/4 in L, 0.7 lb (48-22-3076)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13017)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- PALMGREN Vertical Wood/Metal Band Saw, 18" (9683118)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- JET JWB-10, 10" Open Stand Bandsaw (JWB-10)
- DAYTON Band Saw, 10" x 14-5/8" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 0.75 hp HP (21UN02)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- Biesemeyer Vertical & Horizontal Band Saws