Shop All Dust Collectors
Biesemeyer
Delta 1HP 750CFM Dust Collector, Type 2
Mfr # 50-723T2
Zoro # G108824130
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biesemeyer
- MFR # 50-723T2
- Zoro # G108824130
- UPC # 847962006028
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Description
Delta 50-723t2 1hp 750cfm dust collector, type 2 the 50-723t2 includes motor and blower, support frame, 1 micron filtration bag with sewn-in bag ring, 6 mil plastic chip collection bag, 1 snap-in filter bag ring, 2 4 intake ports, 2 swivel caster assemblies, two large 8 wheels, cord and plug. standard 1 micron filtration bag keeps your shop safer and cleaner sewn in, snap-in filter bag ring is faster, easier and eliminates the need for cam-over-lock style clamps powerful tefc induction motor for long-lasting, smooth performance with protection from damaging dust 6 mil plastic chip collection bag shows you when the bag needs emptying sturdy steel base with four easy-gliding wheels for moving from machine to machine or for storing out of the way specifications: motor: 1 hp max, 120/240v wired 120v, 60 hz, 1 phase maximum static pressure: 5.5 of water filter bag area: 10 sq. Ft., .95 sq. M. chip bag area: 1.7 cu. Ft.; 48 l width: 19 max cfm: 750 cfm impeller diameter: 9.5 standard bag filtration: 1 micron length: 35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 19mm (BH 19MM)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- MAKITA Cordless Dry Dust Extractor, 67 dBA, 40 V (GCV02PMU)
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- POWERMATIC PM2200 Cyclonic Dust Collector, with HEP (PM2200)
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- MAKITA Tool-less Dust Extraction 4-1/2"- 5 (191F81-2)
- OASIS MACHINERY Heavy Duty 5 HP Wood Dust Collector (DC5000)
- Biesemeyer Dust Collectors