Shop All Toilet Seats
Bidetmate
700 Series Bidet Seat, With Dryer, Elongated, White
Mfr # BM-700U-E
Zoro # G808247345
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style With Dryer
- Color White
- Overall Width 18.2 in
- Includes Hardware Installation Components
- Seat Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bidetmate
- MFR # BM-700U-E
- Zoro # G808247345
- UPC # 810004872509
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 18.2 in |
Seat Height | 3.3 in |
Details
Style | With Dryer |
Color | White |
Includes Hardware | Installation Components |
Description
The BidetMate 700 Series bidet is the most affordable bidet toilet seat in the BidetMate lineup Two push buttons on the left side control the water, dryer, and seat temperatures and a simple Side Knob Control on the right side allows the user to adjust the water pressure and nozzle position, great for everyday cleaning or a gentle feminine wash After every use, the stainless steel nozzle selfcleans and stows away until the next use Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary To utilize the full suite of features the 700 Series has to offer, make sure your existing toilet has an outlet nearby for the 595 power cord, but fret not, the 700 Series will still operate without power, just unheated Made to fit Elongated toilets and made from a bright white plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- KINGSTON BRASS CCRP1K8SPR Kitchen Faucet Side Sprayer (CCRP1K8SPR)
- KOHLER Assy-Fixer;Bd-N330A-Cautwh (9702-04690A)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Elongated, White (BM-2000P-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- Bidetmate Toilet Seats