Shop All Toilet Seats
Bidetmate
3000 Series Bidet Seat, Panel Control, Elongated, White
Mfr # BM-3000P-E
Zoro # G408621798
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.2 in
- Includes Hardware Installation Components
- Style With Side Panel
- Seat Height 3.9 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bidetmate
- MFR # BM-3000P-E
- Zoro # G408621798
- UPC # 810004872691
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 15.2 in |
Seat Height | 3.9 in |
Details
Includes Hardware | Installation Components |
Style | With Side Panel |
Color | White |
Description
The BidetMate 3000 Series bidet is BidetMate's top-of-the-line bidet seat. The right Side Panel Control gives the user the ultimately customizable experience; control the water temperature, seat temperature, dryer temperature and speed, nozzle power and position, and much much more! After every use, the stainless steel nozzle self-cleans, automatically UV sterilizes, and stows away until the next use. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 3000 Series, make sure your existing toilet has an outlet nearby for the 61 power cord. Made to fit Elongated toilets and made from a bright white plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout End Outlet, Brass (E1MJKABRCF)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPT (R) (PC08-02)
- LEGEND VALVE 3/8" X 3-1/2" CHROME NIPPLE NL (311-045CNL)
- KOHLER Detent (58800)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Elongated, White (BM-1000P-E)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- Bidetmate Toilet Seats