Shop All Toilet Seats
Bidetmate
2000 Series Bidet Seat, Panel Control, Round, White
Mfr # BM-2000P-R
Zoro # G308621799
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height 5.9 in
- Color White
- Style Round | with Side Panel
- Includes Hardware Installation Components
- Overall Width 15.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bidetmate
- MFR # BM-2000P-R
- Zoro # G308621799
- UPC # 810004872035
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Seat Height | 5.9 in |
Overall Width | 15.9 in |
Details
Color | White |
Style | Round | with Side Panel |
Includes Hardware | Installation Components |
Description
The BidetMate 2000 Series bidet is a luxurious upgrade for any toilet. The right Side Panel Control gives the user many options or a Child Settings mode for a one-button full-clean; control the water temperature, seat temperature, dryer, nozzle power and position, there are even multiple massage settings! After every use, the nozzle self-cleans and stows away until the next use and a changeable deodorizer helps maintain bathroom freshness. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 2000 Series, make sure your existing toilet has an outlet nearby for the 47 power cord. Made to fit Round toilets and made from a bright white plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Soap Dispenser (3944)
- DANCO Sink Clip No. 2 (52513B)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Elongated, White (BM-2000P-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- KOHLER Toilet Seat, Elongated, White (K-4731-CA-0)
- Bidetmate Toilet Seats