Shop All Toilet Seats
Bidetmate
1000 Series Bidet Seat, Remote Control, Elongated, White
Mfr # BM-1000R-E
Zoro # G508621797
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height 5.9 in
- Style Elongated | with Remote
- Overall Width 15.9 in
- Color White
- Includes Hardware Installation Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bidetmate
- MFR # BM-1000R-E
- Zoro # G508621797
- UPC # 810004872011
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Seat Height | 5.9 in |
Overall Width | 15.9 in |
Details
Style | Elongated | with Remote |
Color | White |
Includes Hardware | Installation Components |
Description
The BidetMate 1000 Series bidet is a family favorite. The Remote Control gives the user many options or a Child Settings mode for a one-button full-clean; control the water temperature, seat temperature, dryer, nozzle power and position, and many more! After every use, the nozzle self-cleans and stows away until the next use. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 1000 Series, make sure your existing toilet has an outlet nearby for the 47 power cord. Made to fit Elongated toilets and made from a bright white plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- TOTO Keynozzle Removal Ecopower Faucet Spout (THP3154)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- Bidetmate Toilet Seats