Shop All Toilet Seats
Bidetmate
1000 Series Bidet Seat, Panel Control, Elongated, White
Mfr # BM-1000P-E
Zoro # G708621801
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Hardware Installation Components
- Style Elongated | with Side Panel
- Overall Width 15.9 in
- Seat Height 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bidetmate
- MFR # BM-1000P-E
- Zoro # G708621801
- UPC # 810004871991
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Width | 15.9 in |
Seat Height | 5.9 in |
Details
Color | White |
Includes Hardware | Installation Components |
Style | Elongated | with Side Panel |
Description
The BidetMate 1000 Series bidet is a family favorite. The right Side Panel Control gives the user many options or a Child Settings mode for a one-button full-clean; control the water temperature, seat temperature, dryer, nozzle power and position, and many more! After every use, the nozzle self-cleans and stows away until the next use. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 1000 Series, make sure your existing toilet has an outlet nearby for the 47 power cord. Made to fit Elongated toilets and made from a bright white plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- ANDERSON METALS Swivel Connectr Fem Flare 5/8 (754070-10)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361025802)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Elongated, White (BM-2000P-E)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- Bidetmate Toilet Seats