Shop All Toys & Games
Bicycle
Jumbo Index Playing Cards, PK6
Mfr # 1004560
Zoro # G4855340
product price: $42.55
/pk 6, $7.09/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bicycle
- MFR # 1004560
- Zoro # G4855340
- UPC # 194629105540
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Material | Paper |
Includes | 6 decks (56 jumbo index poker playing cards per deck) |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Since 1885, the Bicycle brand has been manufactured by the United States Playing Card Company. The typical Bicycle deck (poker-standard) is a standard deck of playing cards consisting of 52 traditional suited playing cards, two jokers, and two additional ad cards. As with most decks, the first standard card of the deck is the uniquely stylized ace of spades: Goddess of Liberty. The Ace of Spades is a Bicycle trademark. Pack of 6 decks of cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- BSC PREFERRED 22 x 12 x 10'' Corrugated Boxes, 20PK (S-4863)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97301)
- BICYCLE Standard Index Playing Cards, PK6 (1001512)
- BICYCLE Cribbage Board Large 29 Wood Card Game (BI3273)
- JOHN DEERE John Deere 34908 M4 Jd Hay Ride (4390357)
- LEARNING RESOURCES All About Me 2 in 1 Mirrors, PK6 (3371)
- THE PUPPET CO Knitted Puppets Pirate (007019)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- CHAMPION SPORTS Champion Sports 6FD 6 in. Coated Foam Dice; Yellow & Black (6FD)
- Bicycle Toys & Games