Shop All Correction Fluid & Erasers
Bic
Wite-Out® EZ Correct® Correction Tape, PK6
Mfr # WOTAPP11
Zoro # G1421967
original price:
$21.89
7% off
new price: $20.19
/pk 6, $3.37/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 10+ Years
- Material Plastic, Correction Tape
- Recommended Grade Grade 5+
- Includes 6 correction tapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # WOTAPP11
- Zoro # G1421967
- UPC # 194629074518
- Country of Origin Mexico
- Category Correction Fluid & Erasers
Details
Color | White |
Recommended Age | 10+ Years |
Material | Plastic, Correction Tape |
Recommended Grade | Grade 5+ |
Includes | 6 correction tapes |
Description
Easily make corrections to your notes and documents with BIC Wite-Out Brand EZ Correct Correction Tape. This strong, film-based tape is tear resistant and applies dry, so you can begin writing over it immediately after application. The translucent body shows how much tape is remaining, and each compact dispenser contains 39.3 feet of correction tape, for long-lasting use. Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Type 116 Yellow Toner Cartridge 1.5K YLD (1977B001)
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- BIC Cover-It, Correction Fluid, White, PK12 (WOC12)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- BIC Correction Pen, Stick, Extra Fine, White (BICWOSQP11)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK12 (BICWOFQD12WE)
- BIC Bic Wite-Out Quick Dry Correction Fluid, Foam Applicator, 20 ml, White, 1 Pack (WOFQDP1WHI)
- BIC Wite-Out® Quick Dry Correction Fluid, PK12 (WOFQD12WHI)
- INTEGRA ‚Ñ¢ Side-Apply Correction Tape, Tear Resistant, 1/5 in x 394 in, White (60232)
- Bic Correction Fluid & Erasers