Shop All Pencils
Bic
Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel, PK2
Mfr # MPMX9P21
Zoro # G4603950
product price: $4.79
/pk 2, $2.40/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Numeric Graphite Scale #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.9 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Numeric Graphite Scale | #2 |
HB Graphite Scale | HB |
Pencil Grip Type | Contoured Rubber |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
Description
BIC® Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel Colors, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96830)
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- BIC Antimicrobial Mechanical Pencils, 48PK (BICMPCMA48)
- BIC Mechanical Pencil, 0.7mm, Blue, PK12 (BICMV711BK)
- BIC Mechanical Pencils, 0.9mm, 10 Per Pack, PK3 (MPLWP101BK)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- BIC PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK4 (MPCMAP4)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- Bic Pencils