Shop All Pencils
Bic
Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2
Mfr # MPMX7P21-BK
Zoro # G4602295
product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Graphite Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Graphite Color | Graphite |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Contoured Rubber |
Features | Pocket Clip, Retractable |
Pencil Barrel Color Assortment | Blue/Orange; Green/Purple |
Description
BIC® Velocity Max Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Foam Base Ten Set (20617)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- SHARPIE Permanent Markers, , Fine Point, Green PK (SAN30004)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- BIC Bic® Velocity Mechanical Pencil, Refillable, Rubber Grip, 0.9mm, Black Barrel, Dozen (MV11BK)
- BIC Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel, PK2 (MPMX9P21)
- BIC Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6 (MPGP61)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 (91160-PKOG-2PK)
- Bic Pencils