Shop All Permanent Markers
Bic
Tuxedo Black Permanent Marker, Bullet Tip, 12 PK
Mfr # BICGPM11BK
Zoro # G9622331
product price: $8.49
/pk 12, $0.71/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Tuxedo Black
- Color Tuxedo Black
- Tip Size Fine
- Barrel Type Original
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICGPM11BK
- Zoro # G9622331
- UPC # 070330315310
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Tuxedo Black |
Color | Tuxedo Black |
Barrel Type | Original |
Marker Tip | Bullet |
Point Type | Bullet |
Features | Non-Washable |
Marker Ink Color | Black |
Washable | No |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Waterproof | Yes |
Marker Cap | Capped |
Product Type | Permanent Marker |
Series | Intensity® |
Marker Grade | General Use |
Description
Permanent Marker, Black, Marker Tip Bullet, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand BIC, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5-1/2" Electricians Scissors 185 lb. (35-088)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- CHILDCRAFT Double Adjustable Art Easel, Dry Erase Panels, 24 x 26-7/8 x 44-1/2 Inches (16667)
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- BIC ReVolution Permanent Markers, Fine Bullet Tip, Assorted Colors, 12PK (PMER12AST)
- BIC BIC® Mark•it™ Permanent Markers, Fine Point, Asstd Color, PK36 (GXPMP361)
- BIC BIC GDE11RD, INTENSITY LOW ODOR DRY ERASE MARKER, FINE BULLET TIP, RED, DOZEN, 18PK (BICGDE11RD)
- BIC ReVolution Permanent Markers, 12PK (BICPMER12AST)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- BIC Tuxedo Black Permanent Marker, Chisel Tip, 12 PK (BICGPMM11BK)
- SHARPIE Permanent Marker Set, Fine Tip, Assorted Colors, PK12 (30075PP)
- Bic Permanent Markers