Shop All Pens
This Product is Discontinued
Bic
Stick Pen, Bold 1.6 mm, Blue PK12 (Discontinued)
Mfr # BICMSB11BE
Zoro # G2688485
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1.6mm
- Grip Smooth
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.6mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Grip | Smooth |
Pen Ink Color | Blue |
Barrel Color | Clear |
Item | Stick Pen |
Barrel Material | Plastic |
Point Type | Bold |
Pen Cushion | No |
Pen Tip | 1.6 mm |
Pen Grip | None |
Features | Visible Ink Supply |
Includes Pen Cushion | Cushion Not Included |
Series | Cristal(R) Xtra Bold |
Pen Cap | Capped |
Product Type | Ballpoint Pens |
Marker Cap | Capped |
Description
Ballpoint Pen, Pen Tip 1.6 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Cristal(R) Xtra Bold, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.