Shop All Pens
This Product is Discontinued
Bic
Stick Grip Pen, Fine 0.8 mm, Black PK12 (Discontinued)
Mfr # BICGSFG11BK
Zoro # G2688500
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.8mm
- Pen Ink Color Black
- Pen Grip Contoured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.8mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Pen Ink Color | Black |
Pen Grip | Contoured Cushion |
Item | Stick Grip Pen |
Pen Cushion | Yes |
Barrel Color | Translucent |
Grip | Contoured rubber |
Barrel Material | Plastic |
Point Type | Fine |
Pen Tip | 0.8 mm |
Includes Pen Cushion | Cushion Included |
Series | Round Stic Grip(TM) Xtra Comfort |
Pen Cap | Capped |
Product Type | Ballpoint Pens |
Marker Cap | Capped |
Description
Ballpoint Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Round Stic Grip(TM) Xtra Comfort, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.