Shop All Pens
Bic
Stick Ballpoint Pen, Medium 1.2 mm, Red PK12
Mfr # BICGSMG11RD
Zoro # G2309870
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.2mm
- Pen Ink Color Red
- Point Type Medium
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size Type | Medium |
Pen Point Size | 1.2 mm |
Description
Ballpoint Pen, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Round Stic Grip(TM) Xtra Comfort, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX WLCME MAT BLK/BN 36'X24' (10374048)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- BIC ReVolution Ocean Retractable Ballpoint Pen, 12PK (BICBPRR11BE)
- BIC Bic BICMS11BE Bic Cristal Ballpoint Pen Blue (MS11 BLU)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVCG11BE)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- UNI-BALL VISION Roller Ball Pen, Stick, Bold 1 mm, Black Ink/Barrel, PK12 (70128)
- Bic Pens