Shop All Pens
This Product is Discontinued
Bic
Stick Ballpoint Pen, Medium 1.2 mm, Purple PK12 (Discontinued)
Mfr # BICGSMG11PE
Zoro # G2309855
This Product is Discontinued
Key Features
- Ink Color Purple
- Pen Type Ball Point
- Point Size 1.2mm
- Pen Tip 1.2 mm
- Grip Contoured rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Details
Ink Color | Purple |
Pen Type | Ball Point |
Pen Tip | 1.2 mm |
Grip | Contoured rubber |
Barrel Material | Plastic |
Pen Grip | Contoured Cushion |
Barrel Color | Translucent |
Item | Stick Grip Pen |
Point Type | Medium |
Pen Cushion | Yes |
Pen Ink Color | Purple |
Includes Pen Cushion | Cushion Included |
Series | Round Stic Grip(TM) Xtra Comfort |
Pen Cap | Capped |
Product Type | Ballpoint Pens |
Material | Plastic |
Marker Cap | Capped |
Description
Ballpoint Pen, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series Round Stic Grip(TM) Xtra Comfort, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.