Shop All Pens
Bic
Stick Ballpoint Pen, Medium 1.2 mm, Blue PK12
Mfr # BICGSMG11BE
Zoro # G2309889
product price: $2.75
/pk 12, $0.23/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1.2mm
- Barrel Material Plastic
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size | 1.2 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Round Stic Grip(TM) Xtra Comfort, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT STRAP STRETCH 9""L 5PK (705-09B)
- HP Ink Cartridge, Black (CZ133A)
- BSC PREFERRED 4 x 5/32'' White Paper Twist Ties, 2000PK (S-15874W)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- BIC Assorted, Ball Point Pen, 1.2mm, PK36 (GSMG361-AST)
- BIC Permanent Pen, Black, PK12 (FPIN11-BK)
- BIC Pen, Clicstic, Bp, Rt, Med, Bk, PK12 (CSM11BK)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCGA11AST)
- BIC BIC BICSCSM361AST Medium Soft Feel Retractable Ballpoint Pen 36 Count - Black & Blue (BICSCSM361AST)
- BIC ReVolution Ocean Retractable Ballpoint Pen, 12PK (BICBPRR11BK)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel (65870)
- Bic Pens