Shop All Pens
Bic
Stick Ballpoint Pen, Medium 1.0 mm, Red PK12
Mfr # BICGSM11RD
Zoro # G2309785
product price: $1.59
/pk 12, $0.13/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ball Point
- Point Size 1mm
- Pen Cushion No
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Round Stic(TM) Xtra Life, Features Flexible Barrel, Ventilated Cap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 3", Kraft, 25/Bundle (55VH17)
- CREALITY Plastic Filament, 3D Printer (CR-TPU Blue)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- POINT PLUS 2 5/16'' x 209' Thermal Gas Pump Paper Roll Tape, 24PK (105RR2516GIL)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- BIC Ballpoint Pen, RT, Medium, Blue, PK12 (BU311BE)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen (RGLCG11-BE)
- BIC Pen, Velocity, Be, PK36 (VLG361-BLU)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCGA11AST)
- ZEBRA PEN Pen Refill, Medium Point, 2/PK, Blue Ink PK (ZEB85422)
- Bic Pens