Shop All Pens
Bic
Stick Ballpoint Pen, Medium 1.0 mm, Black PK12
Mfr # BICGSM11BK
Zoro # G2309800
product price: $3.65
/pk 12, $0.30/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Black
- Barrel Color Translucent
- Pen Cap Capped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Round Stic(TM) Xtra Life, Features Flexible Barrel, Ventilated Cap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Multipurpose Clear Zipper Pouch, PK12 (806)
- NATICO ORIGINALS Natico Originals 30-418 Note Pad With Cover Silver (30-418)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BK)
- BIC Pen, Velocity, Bp, Rt, Med, Be, PK12 (VLG11BE)
- BIC GLIDE Bold Ballpoint Pen, Retractable, Bold 16 mm, Blue Ink, Translucent Blue Barrel, 4PK (VLGBP41-BLU)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Blue/Clear, PK50 (GSME509BE)
- BIC Bic BICMS11RD Bic Cristal Ballpoint Pen Red (MS11 RED)
- PILOT Pen, Marker, Razor, 0.3Mm, Rd, PK12 (11007)
- Bic Pens