Shop All Pens
Bic
Round Stic® Xtra Life Ballpoint Pens, Medium, Assorted, PK120
Mfr # BICGSM609AST
Zoro # G2875147
product price: $25.99
/pk 120, $0.22/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Blue, Red
- Recommended Grade Grade 3+
- Includes 60 black, 40 blue, 20 red
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black, Blue, Red |
Recommended Grade | Grade 3+ |
Includes | 60 black, 40 blue, 20 red |
Recommended Age | 8+ Years |
Description
The BIC Round Stic Xtra Life Ball Pen comes with a versatile 1.0mm medium point that creates vivid lines, making it suitable for a wide variety of writing activities. These reliable pens feature a durable tungsten carbide ball point that releases ink consistently and evenly. The translucent barrel lets you see the remaining ink supply, while the flexible round barrel design keeps you comfortable during extended writing sessions. The Round Stic Xtra Life Ball Pen features a flexible round barrel that fits snugly in the hand for hours of comfortable writing. The frosted cap and translucent barrel give the pen a sleek look and keep the ink supply visible, so you can see at a glance how much ink is remaining. Each box includes 60 pens: 30 Black, 20 Blue, and 10 Red. Sold as 2 boxes for a total of 120 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- WESTERN PLASTICS Film xl Pallet Wrap 19"x63x5000' (WXL16M)
- LEARNING RESOURCES Brain Anatomy Model, 31 Pieces (3335)
- BIC Cristal Black Ball Point Pen , 2PK (MSP21-BLK)
- BIC Pen, Softfeel, Bp, Rt, Med, Bk, PK12 (SCSM11BK)
- BIC Round Stic® Xtra Life Ball Pen, Blue, 60 Per Pack, PK2 (GSM609BE)
- BIC Bic® Atlantis Ballpoint Retractable Pen, Medium, Blue Barrel/Ink, Dozen (VCG11BE)
- BIC Bic Corporation CSM241BK Clic Stic Ballpoint Retractable Pen; 1 mm; Black; 24/Pk (CSM241BK)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- Bic Pens