Shop All Permanent Markers
Bic
ReVolution Permanent Markers, Fine Bullet Tip, Assorted Colors, 12PK
Mfr # PMER12AST
Zoro # G205694858
original price:
$13.09
6% off
new price: $12.19
/pk 12, $1.02/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Standards ACMI AP Non-Toxic Certified
- Marker Grade General Use
- Point Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # PMER12AST
- Zoro # G205694858
- UPC # 70330370838
- Country of Origin Tunisia
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Marker Grade | General Use |
Point Type | Bullet |
Description
These long-lasting BIC ReVolution fine permanent markers have sleek gray barrels made in part of recycled plastic. The paperboard used in this packaging is made up of entirely recycled materials. The bold ink is perfect for any and all projects. It's fine, precision bullet nib is great for creating vivid marks on glass, metal, photos, plastic and much more. Even better, these markers won't dry out for two weeks if they're left uncapped. Get quality permanent markers you can trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Knitted Puppets Wizard (007021)
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- AVERY Dot Matrix Printer Mailing Labels, Pin-Fed, 0.94x3.5, White, PK5000 (04013)
- BIC Marking™ Permanent Marker, Fine Point, Assorted, PK24 (BICGPMAP81)
- BIC BIC GDE11RD, INTENSITY LOW ODOR DRY ERASE MARKER, FINE BULLET TIP, RED, DOZEN, 18PK (BICGDE11RD)
- BIC Marker, Permanent, Paint, 4/5"Wx6"Lx4/5"H, 12/DZ, Assorted PK (BICPMPTP71AST)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- DYMO Sharpie, MAGNUM PERMANENT MARKER, BROAD CHISEL TIP, BLUE (44003)
- Bic Permanent Markers