Shop All Pens
Bic
ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK
Mfr # BPRR11BE
Zoro # G005695895
product price: $12.59
/pk 12, $1.05/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Tip Size Medium
- Tip Style Retractable
- Marking Tool Product Group ReVolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Tip Size | Medium |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Blue |
Pen Type | Ballpoint Pen |
Tip Style | Retractable |
Marking Tool Product Group | ReVolution |
Pen Ink Color | Blue |
Pen Grip | Smooth |
Barrel Color | Translucent Blue |
Standards | ACMI AP Non-Toxic Certified; Green Seal Certified |
Item | Pens |
Point Type | Medium |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | ReVolution |
Pen Barrel Color(s) | Translucent Blue |
Description
Retractable BIC ReVolution Ocean Bound ballpoint pen features a barrel made of ocean-bound recycled plastic. Packaging is also made entirely of recycled materials. This long-lasting, smooth writing pen is suited for many uses, from jotting down notes to drawing in the margins of your notebook. Once you run out of ink, no need to throw the pen away! Ink refills are available to extend this pen's life. Join the BIC ReVolution and help write our future together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- QUALITY PARK Catalog Envelope, Blue, Paper, PK10 (QUA38737)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (373)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- BIC Ballpoint Pen, 1.2mm Point, Black Ink, PK36 (BICGSMG361BK)
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- BIC Pen, Roundstic, Bp, Md, Be, PK60 (GSM609BE)
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- Bic Pens