Shop All Pens
Bic
ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK
Mfr # BPRR11BK
Zoro # G105695665
product price: $11.49
/pk 12, $0.96/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Tip Size Medium
- Pen Grip Smooth
- Pen Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Tip Size | Medium |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ballpoint Pen |
Pen Grip | Smooth |
Pen Ink Color | Black |
Standards | ACMI AP Non-Toxic Certified; Green Seal Certified |
Item | Pens |
Tip Style | Retractable |
Marking Tool Product Group | ReVolution |
Barrel Color | Translucent Blue |
Point Type | Medium |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | ReVolution |
Pen Barrel Color(s) | Translucent Blue |
Pen Ink Color(s) | Black |
Description
Retractable BIC ReVolution Ocean Bound ballpoint pen features a barrel made of ocean-bound recycled plastic. Packaging is also made entirely of recycled materials. This long-lasting, smooth writing pen is suited for many uses, from jotting down notes to drawing in the margins of your notebook. Once you run out of ink, no need to throw the pen away! Ink refills are available to extend this pen's life. Join the BIC ReVolution and help write our future together.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Books of the Bible Chart (114286)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- INTERTAPE 1.88" x 55 Yds Tan Moving Tape Box & Carton Sealing Tape Tan (9851)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, Dozen (RGLCG11-BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Ultra Fine, 0.38mm, Black Ink, Dozen (31277)
- Bic Pens