Shop All Pens
Bic
ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK
Mfr # CSEM48BK
Zoro # G605695202
product price: $27.29
/pk 48, $0.57/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Point Type Medium
- Pen Ink Color Black
- Marking Tool Product Group ReVolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Point Type | Medium |
Pen Ink Color | Black |
Marking Tool Product Group | ReVolution |
Item | Pens |
Tip Style | Retractable |
Barrel Color | Semi-Clear |
Standards | ACMI AP Non-Toxic Certified |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Semi-Clear |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | ReVolution |
Pen Ink Color(s) | Black |
Description
The BIC ReVolution Clic Stic ballpoint pen is made of recycled plastic and the packaging is made entirely of recycled materials. It has a multipurpose ballpoint tip and long-lasting ink delivers hours of writing. The slender, round semi-clear barrel is not only comfortable to (be)hold, but it's also got a handy window for checking your ink level. Use the convenient clip to hook it onto your pocket or notebook and take it everywhere you go. And since it's retractable, there's no cap to lose!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity (RLP-6S)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-18FK)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G36)
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 (GSM609AST)
- BIC Pen, Retractable, Antimicrobial, Medium, 60/BX, Blue PK (BICCSAP60ECBE)
- BIC BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Black, 1.2mm, Medium, 36/Pack (GSMG361BK)
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, Blue PK (SAN2093197)
- Bic Pens