Shop All Pens
Bic
Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green
Mfr # BICMM11
Zoro # G2309846
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red, Green
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Black, Blue, Green, Red
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Multicolor Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Blue, Green, Red, Series 4-Color(TM), Features Four Colors in One Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- SHURTAPE Carton Tape, Clear, 72mm x 914m, PK4 (HP 200)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- BIC Ballpoint Pen, Medium 1.0 mm, Blue PK60 (BICGSM609BE)
- BIC Pen, Roundstic, Grip, Med, Be, PK12 (GSMG11BE)
- BIC BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Black, 1.2mm, Medium, 36/Pack (GSMG361BK)
- BIC Round Stic® Xtra Life Ballpoint Pens, Medium, Assorted, PK120 (BICGSM609AST)
- BIC Ballpoint Pen, RT, Medium, Black, PK12 (BU311BK)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- Bic Pens