Shop All Pens
Bic
Retractable Ballpoint Pen, Medium 1.0 mm, Red PK12
Mfr # BICSCSM11RD
Zoro # G9515283
product price: $14.49
/pk 12, $1.21/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Red
- Grip Rubberized Nonslip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Non-Slip Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Soft Feel(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Assorted Ultra-Clean Washable(TM) Classic Markers, 40 PK (58-7861)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Gold/Black (TZe344)
- SAKURA Solid Paint Marker Low Temperature Mini, Red Color Family, 12PK (XSCM-T-19)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- BIC BIC Gel-ocity® Quick Dry Retractable Gel Pens, Assorted Colors, PK12 (RGLCGA11)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- BIC Cristal Black Ball Point Pen , 2PK (MSP21-BLK)
- BIC Pen, Retractable, Antimicrobial, Medium, 60/BX, Black PK (BICCSAP60ECBK)
- PENTEL Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink (LRN5A)
- Bic Pens