Shop All Pens
This Product is Discontinued
Bic
Retractable 4-Color Pen, Medium 1.0 mm, Assorted PK3 (Discontinued)
Mfr # BICMMP31
Zoro # G2688598
This Product is Discontinued
Key Features
- Ink Color Black, Blue, Green, Red
- Pen Type Ball Point
- Point Size 1mm
- Barrel Material Plastic
- Pen Tip 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black, Blue, Green, Red |
Pen Type | Ball Point |
Barrel Material | Plastic |
Pen Tip | 1 mm |
Pen Cushion | No |
Grip | Smooth |
Pen Grip | None |
Pen Ink Color | Black, Blue, Green, Red |
Item | Retractable Pen |
Point Type | Medium |
Barrel Color | Blue |
Includes Pen Cushion | Cushion Not Included |
Series | 4-Color(TM) |
Pen Cap | Retractable |
Marker Cap | Retractable |
Description
Multicolor Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Blue, Green, Red, Series 4-Color(TM), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.