Shop All Correction Fluid & Erasers
Bic
Quick Dry Correction Fluid, 20mL, Wht, PK3
Mfr # BICWOFQD324
Zoro # G3235491
product price: $7.15
/pk 3, $2.38/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Applicator Foam
- Size 20 mL
- Product Type Correction Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICWOFQD324
- Zoro # G3235491
- UPC # 070330506039
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20 mL |
Details
Item | Correction Fluids |
Color | White |
Applicator | Foam |
Product Type | Correction Fluid |
Description
Correction Fluid, Applicator Foam Brush, Size 20 mL, Color White, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- DYKEM Paint Marker, Medium Tip, White Color Family, Ink (91146)
- COSCO Self-Ink Number Machine Stmp, 18 Font (038731)
- BIC Correction Tape, White, PK4 (BICWOTAPP418)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- BIC Wite-Out EZ Correct Correction Tape, Non-Refillable, 1/6" x 472", PK18 (WOTAP18)
- BIC Wite-Out White Correction Tape 1 oz (WOTAPP11-WHI)
- BIC Correction Pen, Stick, Extra Fine, White (BICWOSQP11)
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- Bic Correction Fluid & Erasers