Shop All Pencils
Bic
PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK4
Mfr # MPCMAP4
Zoro # G501860537
product price: $6.69
/pk 4, $1.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Features Pocket Clip, Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Features | Pocket Clip, Retractable |
Weight | 0.1 lbs |
Graphite Color | Black |
Numeric Graphite Scale | #2 |
HB Graphite Scale | HB2 |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | Black; Blue |
Description
BIC Prevaguard Media Clic #2 Mechanical Pencils contain an antimicrobial agent incorporated into the plastic that protects the pen itself by suppressing the growth of bacteria, algae, fungus, and mildew. These products protect the pens themselves and do not protect users or others from disease-causing bacteria, viruses, or germs. The antimicrobial agent should last the lifetime of the pen's plastic unless the plastic is destroyed. Along with the antimicrobial agent on the pen, BIC Prevaguard Media Clic #2 mechanical pencils have a medium 0.7 mm point and deliver smooth writing perfect for notes, homework, standardized tests and completing your daily crossword puzzle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- OFFICEMATE Paper Clips, Large, Silver, Steel, PK1000 (99914)
- BIC Bic® Velocity Mechanical Pencil, Refillable, Rubber Grip, 0.9mm, Black Barrel, Dozen (MV11BK)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- BIC Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6 (MPGP61)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- MINWAX Blend Fil Pencil No.7 (110076666)
- Bic Pencils