Shop All Pens
Bic
PrevaGuard Ballpoint Pen, Stick, Medium 1 mm, Black Ink/Barrel, PK8
Mfr # GSAMP81BK
Zoro # G501955882
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Smooth
- Weight 0.12 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Pen Grip | Smooth |
Item | Pens |
Weight | 0.12 lbs |
Marking Tool Product Group | PrevaGuard |
Pen Tip | Conical |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Cap Color(s) | White |
Pen Barrel Color(s) | Black |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | PrevaGuard™ |
Description
BIC Prevaguard Round Stic ballpoint pen contains an antimicrobial agent incorporated into the plastic that protects the pen itself by suppressing the growth of bacteria, algae, fungus, and mildew. These products protect the pens themselves and do not protect users or others from disease-causing bacteria, viruses, or germs. The antimicrobial agent should last the lifetime of the pen's plastic unless the plastic is destroyed. Along with the antimicrobial agent on the pen, the Round Stic pen is the BIC product you know and love. The BIC Round Stic pen writes 90% longer than Papermate InkJoy ST100, giving you great value for your money. This pen also features a medium 1.0 mm ballpoint that delivers smooth writing to create vivid, highly visible lines ideal for note-taking, drafting, doodling, and other writing activities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Snap it Up Card Games, Addition/Subtraction (3044)
- TRODAT Stamp, Dater Econ Self Ink (5006)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- LEARNING RESOURCES Pan Balance Jr. (0898)
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Blue Ink, Dozen (RLC11BE)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- PILOT Pilot Of America PIL Grip Frosted Advanced Ink Pen- Purple Barrel - Black Ink (36250)
- Bic Pens