Shop All Pens
Bic
PrevaGuard Ballpoint Pen, Stick, Medium 1 mm, Black Ink/Barrel, PK60
Mfr # GSAM60BK
Zoro # G501847781
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Marking Tool Product Group PrevaGuard
- Pen Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Marking Tool Product Group | PrevaGuard |
Pen Grip | Smooth |
Pen Tip | Conical |
Item | Pens |
Weight | 0.7 lbs |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Cap Color(s) | White |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Sub-Brand & Product Family | PrevaGuard™ |
Description
BIC Prevaguard Round Stic ballpoint pen contains an antimicrobial agent incorporated into the plastic that protects the pen itself by suppressing the growth of bacteria, algae, fungus, and mildew. These products protect the pens themselves and do not protect users or others from disease-causing bacteria, viruses, or germs. The antimicrobial agent should last the lifetime of the pen's plastic unless the plastic is destroyed. Along with the antimicrobial agent on the pen, the Round Stic pen is the BIC product you know and love. The BIC Round Stic pen writes 90% longer than Papermate InkJoy ST100, giving you great value for your money. This pen also features a medium 1.0 mm ballpoint that delivers smooth writing to create vivid, highly visible lines ideal for note-taking, drafting, doodling, and other writing activities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Emerald Green, 500PK (00103)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 350PK (AVE5262)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (BICRLC11BE)
- BIC Pen, Gelocity, Rt, 0.7Mm, Be, PK12 (RLC11BE)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- BIC BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Black, 1.2mm, Medium, 36/Pack (GSMG361BK)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- PILOT Pen, Gel, Rt, G2, Fn, Bk, (31026)
- Bic Pens